Shop TENON
See all product information
Create Account
Refractory Mortar
- Mfr # 114050
- Zoro # G923924145
product price:Â
$
50.45
/ea
Key Features
Maximum Application Temperature
100 Degrees F
Compound Base
Crystalline Silica
Minimum Application Temperature
40 Degrees F
Horizontal Incline Self-Leveling
Not Self-Leveling
Container Size
25 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 114050
- Zoro #
- G923924145
- UPC #
- 037826114055
- Country of Origin
- United States
Dimensions
- Container Size
- 25 lb
Details
- Item
- Mortar
- Maximum Application Temperature
- 100 Degrees F
- Compound Base
- Crystalline Silica
- Minimum Application Temperature
- 40 Degrees F
- Horizontal Incline Self-Leveling
- Not Self-Leveling
- Product Form
- Powder
- Mortar Type
- Refractory Mortar
- Series
- Tenon(R)
- Surface Incline
- Vertical
- For Surface Material
- Concrete, Stone, Wood
- Resistance Properties
- Chemical-Resistant, Low Temperature-Resistant, High Temperature-Resistant, Water-Resistant
- Product Type
- Mortar
- Color
- Gray
- Environment
- Outdoor
- Working Time
- 1 hr
- Container Type
- Pail
- Full Cure Time
- 28 day
- Standards
- ASTM C199
- Mixing Ratio
- Varies, refer to TDS
Description
Mortar, Product Form Powder, Resistance Properties Chemical-Resistant, Low Temperature-Resistant, High Temperature-Resistant, Water-Resistant, Mortar Type Refractory Mortar, Container Size 25 lb, Container Type Pail, Working Time 1 hr, Full Cure Time 28 day, Environment Outdoor, Maximum Application Temperature 100 Degrees F, Minimum Application Temperature 40 Degrees F, Standards ASTM C199
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.