Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Powered Fuel Transfer Pump with Power Nozzle & Utility Jug Adapter

  • Mfr # TRFA03-XL

  • Zoro # G915917124


product price: $94.99
/ea
Free Shipping & Returns

Key Features

For Use With
Standard Plastic fuel containers for tranfer of gasoline, diesel, Kerosene and E85. Adapter for U-Jugs included.
Color
Red/Gray/Black
Flow Rate (GPM)
2.5 GPM
Includes
Fuel transfer pump, Instructions and an adapter for Utility Jugs
Features
Adapters to fit most domestic plastic cans are built into the color for trouble free attachment.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRFA03-XL
Zoro #
G915917124
UPC #
816281029902
Country of Origin
Korea, Republic of

Dimensions

Length
51.2 in filler hose

Details

For Use With
Standard Plastic fuel containers for tranfer of gasoline, diesel, Kerosene and E85. Adapter for U-Jugs included.
Color
Red/Gray/Black
Flow Rate (GPM)
2.5 GPM
Includes
Fuel transfer pump, Instructions and an adapter for Utility Jugs
Features
Adapters to fit most domestic plastic cans are built into the color for trouble free attachment.
Housing Material
Plastic/Vinyl
Auto stop sensor
Yes
Handle Type
Power Nozzle Switch Handle

Description

Battery Operated Auto Stop Fuel Transfer Pump w/ 51.2 Vinyl Hose and Patented Power Switch Nozzle. Flexible Intake Hose, Built-In Adapter + Utility Jug Adapter, for Gasoline, Diesel Pumps at 2.3 GPM. Built-in universal threaded adapter + one Utility jug adapter fitting most Standard North American Gas Cans & Racing Cans 3 to 5 Gallon Sized Cans. Easy Nozzle with a power stitch for better control of the flow. Metal Impeller Housing for enhanced protection 51.2 Heavy-duty Thick Vinyl Hose for better resistance to minor damage or cuts.23.4 flexible suction hose can reach the bottom easily and can be used for various-sized cans. Easy storage with built-in Nozzle Holder. Hands-free fueling with Nozzle Clip on the discharge hose. Powerful impeller motor for fast transfer to help eliminate lifting and pouring of heavy fuel containers.AUTO-STOP sensor automatically stops the flow of fuel preventing any spills or overflow & Easy US Patented Nozzle with Power Switch for better control of the flow. Suitable for Gasoline, E15, E85 Please remove pump after using with E85, as it may corrode seals, Diesel, Kerosene, or Non-Potable Water.Transfer 2.5 Gallons per Min with 4 AA batteries NOT included. Water Resistant Power Buttons and Battery Cover for accidental fuel spills. Easy Operation with Convenient Access to Power Switch on the Nozzle


  • Battery Powered Fuel Transfer pump dispenses Gas, Diesel, Kerosene and E85 with ease.
  • Auto stops when tank is full
  • Power switch nozzel controls flow from the durable extra long 51.2" vinyl discharge hose.
  • Unirversal threaded adapter fits most 2-5 gallon regular plastic cans. Also includes an adapter for Utility Jugs.
  • Compatible with gasoline, Diesel, Kerosene and E85)

Restrictions

WARNING: This product can expose you to chemicals including A-alpha-C (2-Amino-9H-pyrido[2,3-b]indole), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.