Zoro Homepage

TRHA03 - Battery Powered Fuel Transfer Pump with Auto-Stop

  • Mfr # 20046

  • Zoro # G316559787


product price: $44.99
/ea

Key Features

Depth (In.)
4.38 in
Color
White
Housing Material
Plastic
Length
22.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20046
Zoro #
G316559787
UPC #
689466610949
Country of Origin
Korea, Republic of

Dimensions

Depth (In.)
4.38 in
Length
22.38 in

Details

Color
White
Housing Material
Plastic

Description

Built-in locking clip secures nozzle on receiving receptacles for a hands free experience. Auto-Stop System to prevent fuel loss or accidental spills. Our Built-In Sensor will automatically stop without the need to press the off button preventing any overflow. The TRHA03 is officially certified and rigorously tested by the CSA group. This assures that our product's handling of electronics and gasoline are absolutely safe to use according to the high standards of ANSI, UL, CSA and NSF.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.