Men's Helix Base Layer Shirt, Polyester, 0 Pocket(s), Black, 2XL
Mfr # W7491 010 XXL
Zoro # G2828947
product price:Â $16.68
/eaKey Features
Size
2XL
Color
Black
Material
Polyester
Pockets
0
Gender
Men's
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
W7491 010 XXL
Zoro #
G2828947
UPC #
-
Country of Origin
Unknown
Dimensions
Size
2XL
Sleeve Length
Long Sleeve
Fits Chest Size
50 in to 52 in
Maximum Chest Size
52 in
Minimum Chest Size
50 in
Details
Item
Helix Base Layer Shirt
Color
Black
Material
Polyester
Pockets
0
Gender
Men's
Style
Helix Base Layer Shirt
Number of Outside Pockets
0
Type
Long
Description
Helix Base Layer Shirt, Gender Men's, Style Helix Base Layer Shirt, Material Polyester, Number of Outside Pockets 0, Color Black, Sleeve Type Long, Sleeve Length Long Sleeve, Size 2XL, Maximum Chest Size 52 in, Minimum Chest Size 50 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.