Men's T-shirt, 15% Dri-Release Cotton, 85% Polyester, 0 Pocket(s), Orange, L
Mfr # W8215-613-L
Zoro # G2826786
product price:Â $13.36
/eaKey Features
Material
15% Dri-Release Cotton, 85% Polyester
Fabric Weight
4.6 oz
Pockets
0
Gender
Men's
Sleeve Length
Short Sleeve
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
W8215-613-L
Zoro #
G2826786
UPC #
-
Country of Origin
Unknown
Dimensions
Size
L
Sleeve Length
Short Sleeve
Length
29 1/2 in
Fits Chest Size
42 in to 44 in
Maximum Chest Size
44 in
Minimum Chest Size
42 in
Details
Item
T-shirt
Color
Orange
Material
15% Dri-Release Cotton, 85% Polyester
Fabric Weight
4.6 oz
Pockets
0
Gender
Men's
Type
Dri-Release
Style
T-Shirt
Number of Outside Pockets
0
Description
T-shirt, Gender Men's, Style T-Shirt, Material 15 Percent Dri-Release Cotton, 85 Percent Polyester, Fabric Weight 4.6 oz, Number of Outside Pockets 0, Color Orange, Sleeve Type Short, Sleeve Length Short Sleeve, Size L, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Length 29 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.