Men's T-shirt, 15% Dri-Release Cotton, 85% Polyester, 0 Pocket(s), Orange, S

  • Mfr # W8215-613-S

  • Zoro # G2826025


product price:  $13.36
/ea

Key Features

Size
S
Color
Orange
Material
15% Dri-Release Cotton, 85% Polyester
Fabric Weight
4.6 oz
Pockets
0
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
W8215-613-S
Zoro #
G2826025
UPC #
-
Country of Origin
Unknown

Dimensions

Size
S
Sleeve Length
Short Sleeve
Length
27 1/2 in
Fits Chest Size
34 in to 36 in
Maximum Chest Size
36 in
Minimum Chest Size
34 in

Details

Item
T-shirt
Color
Orange
Material
15% Dri-Release Cotton, 85% Polyester
Fabric Weight
4.6 oz
Pockets
0
Gender
Men's
Style
T-Shirt
Number of Outside Pockets
0
Type
Dri-Release

Description

T-shirt, Gender Men's, Style T-Shirt, Material 15 Percent Dri-Release Cotton, 85 Percent Polyester, Fabric Weight 4.6 oz, Number of Outside Pockets 0, Color Orange, Sleeve Type Short, Sleeve Length Short Sleeve, Size S, Maximum Chest Size 36 in, Minimum Chest Size 34 in, Length 27 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.