
51970 Double Sided PP Film Tape. 8.7 Mil, Transparent, 0.5in x 55yd
Mfr # 51970-0.5-55
Zoro # G815851887
product price: $22.65
/ea
Sold in multiples of 24 for $543.60
Key Features
Tape Color
Transparent
Tape Backing Material
Polypropylene (PP) Film
Tape Adhesive Strength
123.3-oz/in (Steel)
Tape Length
55 yd
Tape Tensile Strength
28.6-lbs/in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
51970-0.5-55
Zoro #
G815851887
UPC #
888519444375
Country of Origin
Germany
Dimensions
Tape Length
55 yd
Tape Width
1/2 in
Tape Thickness
8.7 mil
Details
Tape Color
Transparent
Tape Backing Material
Polypropylene (PP) Film
Tape Adhesive Strength
123.3-oz/in (Steel)
Tape Tensile Strength
28.6-lbs/in
Min. Tape Performance Temp.
-40 °F
Tape Adhesive
Tackified Acrylic
Max. Tape Performance Temp.
176°F
Description
Tesa 51970 is a transparent, double-sided industrial mounting tape with a highly tackified adhesive and polypropylene PP film backing. The tackified acrylic adhesive features excellent adhesive performance, offering a reliable bond even on low energy surfaces, rough, or slightly dirty substrates. Tesa 51970 is able to withstand humidity, UV light, and temperatures up to 130 DegC / 266 DegF for limited periods of time. The tackified acrylic adhesive offers excellent hold on various surfaces, very high tack, and good shear strength.
- Excellent combination of high initial tack and immediate adhesion
- Reliable bond even to hard to stick, rough, or slightly dirty surfaces
- Transparent film
- Light and aging-resistant acrylic adhesive for long-term applications
- Polypropylene backing offers tear resistance
- Applications: Mounting plastic and wooden trims, transparent signs and scales, and decorative materials and displays
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.