TD450S 2-Way Articulating 8.5mm (0.33") Dual Lens Inspection Camera 5ft (1.5M) w/4.5inch Screen
- Mfr # TD450SD85DL155
- Zoro # G525019195
product price:Â
$
149.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TD450SD85DL155
- Zoro #
- G525019195
- UPC #
- 850081443063
- Country of Origin
- China
Description
The Teslong TD450S Dual-Lens Articulating Inspection Camera is a portable, all-in-one system designed for automotive repair, aviation maintenance, HVAC service, plumbing, equipment inspection, and home diagnostics. Its steerable dual-lens camera provides both forward and side views, helping users examine confined areas from multiple angles without unnecessary disassembly. An ergonomic control lever provides two-way articulation through a 210 Deg range, allowing the camera head to be directed around corners and toward specific components or defects. The articulation can be locked in position to maintain the selected viewing angle during detailed inspections. Its 5.08-foot stiff-but-flexible probe holds its shape while navigating engine cylinders, aircraft structures, brake systems, wall cavities, machinery, pipes, and other restricted spaces. The 8.5 mm dual-lens probe combines a forward-viewing camera with a side-viewing camera. Both lenses provide a 70 Deg field of view. The forward camera focuses from approximately 0.79-3.94 inches, while the side camera is optimized for closer inspection from 0.4-2.76 inches. Eight adjustable high-intensity LEDs illuminate the forward view, with an additional adjustable LED supporting the side camera. A long press of the multifunction capture button quickly switches between lenses. The 4.5-inch display provides an 854 x 480 live view, while photos and videos can be captured in 1280 x 720 or 1920 x 1080 Full HD resolution. Save inspection results directly to the included 32 GB microSD card for maintenance records, customer reports, or later review. A built-in microphone and speaker support audio documentation and playback. The IP67-rated probe is protected against dust and temporary water immersion. An automatic high-temperature alarm and shutdown function activates if the probe exceeds 158 DegF (70 DegC), helping protect the camera during inspections in hot environments. A rechargeable 3000 mAh lithium battery provides approximately 3-4 hours of operating time. The complete kit includes the TD450S inspection camera, dual-lens articulating probe, 32 GB microSD card, USB-C charging cable, hook and magnet accessories, and a protective carrying case. The TD450S combines precise steering, multi-angle visibility, Full HD documentation, and portable convenience in one versatile inspection tool.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.