Shop TESTO
See all product information
Create Account
Thermometer, LCD, 1.5 in, Thermocouple
- Mfr # 0563 0922
- Zoro # G208970126
product price:
$
244.99
/ea
Free Shipping & Returns
Key Features
Data Hold
Yes
Testing Functions
Differential Temperature
Relative Humidity - Maximum
80%
Display Width
1.5 in
Calibration Certificate Type
Not Certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0563 0922
- Zoro #
- G208970126
- UPC #
- 4029547025761
- Country of Origin
- China
- Data Hold
- Yes
- Testing Functions
- Differential Temperature
- Relative Humidity - Maximum
- 80%
- Calibration Certificate Type
- Not Certified
- Meter Type
- Handheld
- Thermocouple Temperature Fahrenheit - Maximum
- 1,832 Degrees F
- Data Logging
- Yes
- Item
- Thermometer
- Number of Channels
- 2
- Number of Probes
- 2
- Temperature Units
- Fahrenheit
- Display Type
- LCD
- Temperature Resolution F
- 0.1 Degrees F at or below 931.8 Degrees F
- For Thermocouple Type
- Type K
- Auto Power Off
- Yes
- Sensor Technology
- Thermocouple
- Accuracy
- +/-0.9 Degrees F + 0.3 % of Reading @ -50 to 1,832 Degrees F
- Includes NIST-Traceable Certificate
- No
- Includes Batteries
- Yes
- Includes
- (2) TC Type K Probe, (3) AA Batteries, Calibration Protocol, Transport Bag
- Thermocouple Temperature Fahrenheit - Minimum
- -58 Degrees F
- Number of Batteries Required
- 3
- Relative Humidity - Minimum
- 0%
- Data Output Type
- Bluetooth
Dimensions
- Display Width
- 1.5 in
- Display Height
- 1.5 in
- Battery Size
- AA
Description
Thermometer, Thermocouple, Number of Channels 2, Includes NIST-Traceable Certificate No, Accuracy +/-0.9 Degrees F + 0.3 Percent of Reading @ -50 to 1,832 Degrees F, -58 Degrees to 1,832 Degrees F/-50 Degrees to 1,000 Degrees C, (3)AA, Resolution 0.1¿F (-58¿ to 931.8¿F)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.