Cat Ear 20 in x 14.5 in Coastal Handwoven Water Hyacinth Pet Bed with Cushion, Light Brown
- Mfr # CBD1000B
- Zoro # G624932180
product price:Â
$
95.99
/ea
Key Features
Height
16.5 in
Width
20 in
Material
Water Hyacinth/Metal
Dishwasher Safe
Yes
Color
Light Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CBD1000B
- Zoro #
- G624932180
- UPC #
- 196868156314
- Country of Origin
- Viet Nam
- Material
- Water Hyacinth/Metal
- Dishwasher Safe
- Yes
- Color
- Light Brown
- Item
- Pet Bed
- Max. Load Capacity
- 15 lbs
- Features
- Non Anti-Slip Base
Dimensions
- Height
- 16.5 in
- Width
- 20 in
- Depth
- 14.5 in
Description
Make a pet feel at home with this novelty cat ear shaped wicker bed. Designed with a cozy dome shape and cat ears, this bed will fit in well in any bohemian or cottage styled home. At 20 inches wide, this bed can fit any adult pet.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.