Tiki Tent 20 in x 20 in Coastal Handwoven Rattan Pet Bed with Machine-Washable Cushion, Kubu Gray
- Mfr # CBD1002A
- Zoro # G224931897
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Max. Load Capacity
15 lbs
Dishwasher Safe
Yes
Depth
20 in
Height
35 in
Material
Rattan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CBD1002A
- Zoro #
- G224931897
- UPC #
- 196868067252
- Country of Origin
- Indonesia
- Max. Load Capacity
- 15 lbs
- Dishwasher Safe
- Yes
- Item
- Pet Bed
- Material
- Rattan
- Features
- Hardware included
- Color
- Kubu Gray
Dimensions
- Depth
- 20 in
- Height
- 35 in
- Width
- 20 in
Description
Pets are about to get that much more photogenic in this adorable woven cat tent bed. Designed to bring southwestern and cottage style decor into homes, pets will be napping in style. What's more, with a playful inMeow Meow in plaque, this tent bed will bring joy to any space.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.