Shop THE LICKER STORE
See all product information
Create Account
Bette 20.75 in x 20.75 in Modern Calming Fluffy Donut Pet Bed with Washable Cover, Light Gray/Clear
- Mfr # CBD2000A
- Zoro # G624931923
product price:Â
$
249.99
/ea
Free Shipping & Returns
Key Features
Width
20.75 in
Dishwasher Safe
Yes
Color
Light Gray/Clear
Height
8.75 in
Features
BPA-Free Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CBD2000A
- Zoro #
- G624931923
- UPC #
- 196868078364
- Country of Origin
- China
- Dishwasher Safe
- Yes
- Color
- Light Gray/Clear
- Item
- Pet Bed
- Features
- BPA-Free Acrylic
- Material
- Acrylic
- Max. Load Capacity
- 88 lbs
Dimensions
- Width
- 20.75 in
- Height
- 8.75 in
- Depth
- 20.75 in
Description
Give a cat or small dog the Hollywood glam treatment with this acrylic pet bed. Made from durable clear acrylic, this modern, round bed is the perfect size for any small pet. The cushion is covered in soft and fluffy faux fur for cozy comfort pets will love.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.