Hypoallergenic Dog Grooming Wipes with Aloe Vera, Chamomile, and Shea Butter (480 Count), 6PK
- Mfr # PWP1000A-6SET
- Zoro # G324932008
product price:Â
$
16.99
/pk of 6, $2.83/ea
Key Features
Width
4 in
Color
White
Material
80% Polyester/20% Viscose
Height
2.5 in
Features
Unscented
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PWP1000A-6SET
- Zoro #
- G324932008
- UPC #
- 196868138990
- Country of Origin
- China
- Color
- White
- Item
- Pet Wipe
- Material
- 80% Polyester/20% Viscose
- Features
- Unscented
Dimensions
- Width
- 4 in
- Height
- 2.5 in
- Length
- 5.9 in
Description
These dog grooming and body wipes make keeping your pet fresh and clean effortless. Each soft, durable wipe is enriched with natural extracts of aloe vera leaf, chamomile, and coconut oil to gently cleanse, moisturize, and deodorize your pet’s coat. Perfect for quick cleanups between baths, they leave fur soft, shiny, and pleasantly refreshed.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.