Marfa 25.25 in Modern Jute Triple-Cactus Cat Scratching Post with Fuzzy Toy, Green
- Mfr # CTR1009A
- Zoro # G324932077
product price:Â
$
65.99
/ea
Key Features
Color
Green
Material
Plush/Jute Rope
Dishwasher Safe
No
Size
25.25
Length
15.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CTR1009A
- Zoro #
- G324932077
- UPC #
- 196868078647
- Country of Origin
- China
- Item
- Cat Scratching Post
- Color
- Green
- Material
- Plush/Jute Rope
- Dishwasher Safe
- No
- Features
- Hardware included
- Max. Load
- 18 lbs
Dimensions
- Size
- 25.25
- Length
- 15.75 in
- Height
- 25.25 in
- Width
- 15.75 in
Description
Elevate your home decor while satisfying your playful feline's natural scratching instincts with this uniquely shaped scratching post. Crafted with durable jute rope and soft plush materials, it provides a safe surface for endless entertainment and essential claw maintenance. A weighted, non-slip base ensures absolute stability during the most enthusiastic indoor play sessions, effectively protecting both your floors and furniture.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.