Shop THE PINK STUFF
See all product information
Create Account
Laundry Oxi Powder Stain Remover For Colors, 2.2 lb
- Mfr # 20148
- Zoro # G823371575
product price:
$
12.75
/ea
Sold in multiples of 6 for
$76.50
Key Features
Cleaner Form
Powder
Cleaner Container Type
Tub
Fragrance
Fruity
Cleaner Container Size
2.2 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20148
- Zoro #
- G823371575
- UPC #
- 5060033820148
- Country of Origin
- United Kingdom
Dimensions
- Cleaner Container Size
- 2.2 lb
Details
- Item
- Laundry Stain Remover
- Cleaner Form
- Powder
- Cleaner Container Type
- Tub
- Fragrance
- Fruity
Description
The Pink Stuff Miracle Laundry Oxi Powder Stain Remover for Colors delivers powerful stain‐lifting results while being safe for both colored and white fabrics. Its advanced oxi formulation is designed to tackle tough stains with ease, whether you pre‐soak items or add it directly to your wash. Perfect for everyday laundry, it helps restore brightness and freshness to clothing, towels, and bedding. Each use leaves fabrics infused with The Pink Stuff’s signature clean, uplifting fragrance.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.