Shop THE PINK STUFF
See all product information
Create Account
Power Foaming Toilet Cleaner, 2PK
Mfr # 824996
Zoro # G623371584
product price:
$
7.95
/ea
Sold in multiples of 10 for $79.50
Key Features
Container Type
Sachet
Fragrance
Fruity
Cleaner Form
Powder
Color
Pink
Includes
2 sachets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 824996
- Zoro #
- G623371584
- UPC #
- 5060033822319
- Country of Origin
- United Kingdom
Dimensions
- Container Size
- 10.5 oz
Details
- Container Type
- Sachet
- Item
- Toilet Cleaner
- Fragrance
- Fruity
- Cleaner Form
- Powder
- Color
- Pink
- Includes
- 2 sachets
- Surfaces for Use On
- Toilet
- Series
- No Series
- Application
- Bowl Cleaner, Lime & Scale Remover, Stain Remover
Description
The Pink Stuff Miracle Foaming Toilet Cleaner offers a fast and effortless way to deep clean your toilet bowl with its self‐activating pink foam formula. Each sachet targets tough stains, limescale, and odors beneath the waterline, leaving the bowl fresh and hygienic. Made without harsh chemicals, this vegan and cruelty‐free cleaner delivers a fruity fresh fragrance after every use. Simply pour a sachet into the toilet, let it foam for 10 minutes, then brush and flush for sparkling results.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.