Shop THE PINK STUFF
See all product information
Create Account
Squeezable Cleaning Paste, 10.5 oz
- Mfr # 825029
- Zoro # G223371557
product price:
$
8.49
/ea
Sold in multiples of 8 for
$67.92
Key Features
Container Size
10.5 oz
Container Type
Tube
Fragrance
Fruity
Color
Pink
Surfaces for Use On
Cookware, tile, sinks, outdoor furniture
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 825029
- Zoro #
- G223371557
- UPC #
- 5060033827024
- Country of Origin
- United Kingdom
Dimensions
- Container Size
- 10.5 oz
Details
- Item
- Multi-Purpose Cleaner
- Container Type
- Tube
- Fragrance
- Fruity
- Color
- Pink
- Surfaces for Use On
- Cookware, tile, sinks, outdoor furniture
- Removes
- Dirt, Grime and Stains
- For Use On_x
- Cookware, tile, sinks, outdoor furniture
- Form
- Paste
Description
Experience the cleaning power of The Pink Stuff Miracle Squeezable Cleaning Paste in an easy‐to‐use tube for precise, mess‐free application. This versatile paste tackles tough grime, grease, and residue on hard surfaces throughout the home, from kitchens to bathrooms. Its softer, easy‐to‐rinse formula makes cleaning sinks, stovetops, tiles, tubs, showers, cookware, and more simple and effective. Whether used for everyday touch‐ups or heavy‐duty messes, this compact tube delivers powerful results exactly where it is needed.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.