Zoro Homepage

Toughpower GF A3 Snow 1050w

  • Mfr # PSTPD1050FNFAGUN

  • Zoro # G813753923


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Protection Type
Short Circuit, Over Power, Under Voltage, Over Voltage, Over Temperature, Over Current
Specification Compliance
ATX 3.0
NVIDIA SLI Supported
Yes
Height
3.4 in
Output Power
1050 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSTPD1050FNFAGUN
Zoro #
G813753923
UPC #
841163090268
Country of Origin
China

Dimensions

Height
3.4 in
Width
5.9 in
Depth
5.5 in

Details

Item
Power Supply
Protection Type
Short Circuit, Over Power, Under Voltage, Over Voltage, Over Temperature, Over Current
Specification Compliance
ATX 3.0
NVIDIA SLI Supported
Yes
Output Power
1050 W
Input Voltage
230V AC, 120V AC
Green Environmental Attribute
80 Plus Gold; Environmentally Friendly
Number of +12V Rails
1
Output Voltage
-12V DC, 3.3V DC, 5V SB, 12V DC, 5V DC
Input Frequency
50Hz/60Hz
Operating Temp. Range
41°F to 113°F
Power Factor Correction (PFC)
Active
Number of Fans
1
Efficiency
90%

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.