Thermocouple

  • Mfr # TCT8011H
  • Zoro # G024177143
product price: 
$
237.99
/ea
Free Shipping & Returns

Key Features

Laser Sighting Type
Dual
Includes Work Light
No Work Light Included
Response Time
500 msec
Resolution Degrees C
0.1 Degrees C
Maximum Temperature Measured Degrees F
1,832 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TCT8011H
Zoro #
G024177143
UPC #
-
Country of Origin
China
Item
Thermocouple
Laser Sighting Type
Dual
Includes Work Light
No Work Light Included
Response Time
500 msec
Resolution Degrees C
0.1 Degrees C
Maximum Temperature Measured Degrees F
1,832 Degrees F
Minimum Temperature Measured Degrees F
-58 Degrees F
Minimum Operating Temperature Degrees F
-58 Degrees F
Mounting Style
Handheld Only
Auto Power Off
Yes
Intrinsic Safety
Not Specified Intrinsically Safe
Features
Min-Max-Average Temperature High-Low Temperature Alarms Hold Function, Dual Laser and 50:1 Spot Rated, NIST Traceable Certificate
Maximum Operating Temperature Degrees F
-58 Degrees F
Maximum Emissivity Setting
1.0
Testing Functions
Maximum Temperature, Minimum Temperature
Data Logging
No
Emissivity Adjustability
Adjustable
Resolution Degrees F
0.1 Degrees F
Accuracy Degrees F
+/-2.0 Degrees C or +/-2.0% of Reading
Accuracy Degrees C
+/-2.0% or 2.0 Degrees C
Digital Display Screen Type
LCD with Backlight
Includes
Battery, Belt Holster
Calibration Certificate Type
Not Certified
Battery Voltage
9V
Body Style
Full Size
Alert Type
Digital Display
Distance To Spot Ratio
50:1
Minimum Emissivity Setting
0.1

Dimensions

Fits Chest Size
Min-Max-Average Temperature High-Low Temperature Alarms Hold Function, Dual Laser and 50:1 Spot Rated, NIST Traceable Certificate

Description

Thermocouple, Laser Sighting Type Dual, Emissivity Adjustability Adjustable, Distance To Spot Ratio 50:1, Alert Type Digital Display, Field of View Not Applicable, Minimum Emissivity Setting 0.1, Maximum Emissivity Setting 1.0, Minimum Temperature Measured Degrees F -58 Degrees F, Maximum Temperature Measured Degrees F 1,832 Degrees F, Minimum Operating Temperature Degrees F -58 Degrees F, Maximum Operating Temperature Degrees F -58 Degrees F, Body Style Full Size

Ratings & reviews