Thermometer

  • Mfr # ACCD0413IR
  • Zoro # G224177011
product price: 
$
154.99
/ea
Free Shipping & Returns

Key Features

Data Logging
No
Maximum Temperature Measured Degrees C
220 Degrees C
Emissivity Adjustability
Adjustable
Accuracy Degrees F
+/-1.0 Degrees F
Mounting Style
Handheld Only
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ACCD0413IR
Zoro #
G224177011
UPC #
-
Country of Origin
Germany
Item
Thermometer
Data Logging
No
Maximum Temperature Measured Degrees C
220 Degrees C
Emissivity Adjustability
Adjustable
Accuracy Degrees F
+/-1.0 Degrees F
Mounting Style
Handheld Only
Batteries Included
No
Alert Type
Digital Display
Digital Display Screen Type
LED
Response Time
50 msec
Distance To Spot Ratio
2.5:1
Intrinsic Safety
Not Specified Intrinsically Safe
Maximum Temperature Measured Degrees F
482 Degrees F
Maximum Operating Temperature Degrees F
-67 Degrees F
Resolution Degrees F
0.1 Degrees F
Minimum Temperature Measured Degrees C
-33 Degrees C
Calibration Certificate Type
DAkkS
Laser Sighting Type
Dual
Minimum Operating Temperature Degrees F
-67 Degrees F
Accuracy Degrees C
+/-1.0%
Includes Work Light
No Work Light Included
Minimum Emissivity Setting
0.01
Maximum Emissivity Setting
1.0
Minimum Temperature Measured Degrees F
-27.4 Degrees F
Features
Dual Temp Pro, Measures the Surface Temperature without Contact
Auto Power Off
Yes
Number of Batteries Required
2
Body Style
Full Size
Standards
EN 13485, HACCP

Dimensions

Battery Size
AAA
Fits Chest Size
Dual Temp Pro, Measures the Surface Temperature without Contact

Description

Thermometer, Laser Sighting Type Dual, Emissivity Adjustability Adjustable, Distance To Spot Ratio 2.5:1, Alert Type Digital Display, Field of View Not Applicable, Minimum Emissivity Setting 0.01, Maximum Emissivity Setting 1.0, Minimum Temperature Measured Degrees F -27.4 Degrees F, Maximum Temperature Measured Degrees F 482 Degrees F, Minimum Operating Temperature Degrees F -67 Degrees F, Maximum Operating Temperature Degrees F -67 Degrees F, Body Style Full Size

Ratings & reviews