Thermometer

  • Mfr # 311125IR
  • Zoro # G224176922
product price: 
$
59.95
/ea

Key Features

Body Style
Compact
Intrinsic Safety
Not Specified Intrinsically Safe
Response Time
100 msec
Digital Display Screen Type
LCD
Includes Work Light
No Work Light Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
311125IR
Zoro #
G224176922
UPC #
-
Country of Origin
China
Item
Thermometer
Body Style
Compact
Intrinsic Safety
Not Specified Intrinsically Safe
Response Time
100 msec
Digital Display Screen Type
LCD
Includes Work Light
No Work Light Included
Accuracy Degrees F
+/-2.0 Degrees C or +/-2.0% of Reading
Minimum Operating Temperature Degrees F
-27.4 Degrees F
Number of Batteries Required
2
Minimum Temperature Measured Degrees C
-33 Degrees C
Minimum Temperature Measured Degrees F
-27.4 Degrees F
Emissivity Adjustability
Fixed
Alert Type
Digital Display
Maximum Operating Temperature Degrees F
-27.4 Degrees F
Distance To Spot Ratio
1:1
Calibration Certificate Type
Not Certified
Accuracy Degrees C
+/-2.0% or +/-2.0 Degrees C
Mounting Style
Handheld Only
Maximum Temperature Measured Degrees C
220 Degrees C
Data Logging
No
Maximum Temperature Measured Degrees F
428 Degrees F
Laser Sighting Type
Single Dot
Standards
HACCP
Resolution Degrees F
0.1 Degrees F
Batteries Included
No

Dimensions

Battery Size
LR44

Description

Thermometer, Laser Sighting Type Single Dot, Emissivity Adjustability Fixed, Distance To Spot Ratio 1:1, Alert Type Digital Display, Field of View Not Applicable, Minimum Emissivity Setting Not Applicable, Maximum Emissivity Setting Not Applicable, Minimum Temperature Measured Degrees F -27.4 Degrees F, Maximum Temperature Measured Degrees F 428 Degrees F, Minimum Operating Temperature Degrees F -27.4 Degrees F, Maximum Operating Temperature Degrees F -27.4 Degrees F, Body Style Compact

Ratings & reviews