Thermometer

  • Mfr # ACCD0414IR
  • Zoro # G124176695
product price: 
$
57.65
/ea

Key Features

Resolution Degrees F
0.1 Degrees F
Laser Sighting Type
Single Dot
Body Style
Mini
Calibration Certificate Type
DAkkS
Data Logging
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ACCD0414IR
Zoro #
G124176695
UPC #
-
Country of Origin
Germany
Item
Thermometer
Resolution Degrees F
0.1 Degrees F
Laser Sighting Type
Single Dot
Body Style
Mini
Calibration Certificate Type
DAkkS
Data Logging
No
Distance To Spot Ratio
1.3:1
Maximum Emissivity Setting
1.0
Intrinsic Safety
Not Specified Intrinsically Safe
Testing Functions
Maximum Temperature, Minimum Temperature
Batteries Included
No
Maximum Operating Temperature Degrees F
-27.4 Degrees F
Accuracy Degrees C
0/50 Degrees C +/-1.5 Degrees C otherwise +/-2.0% of Reading or +/-2.0 Degrees C
Minimum Temperature Measured Degrees F
-27.4 Degrees F
Response Time
500 msec
Minimum Emissivity Setting
0.05
Minimum Operating Temperature Degrees F
-27.4 Degrees F
Accuracy Degrees F
+/-1.5 Degrees C
Includes Work Light
No Work Light Included
Emissivity Adjustability
Adjustable
Resolution Degrees C
0.1 Degrees C
Features
Min/Max Memory Automatic Hold and Lock Function, Contact-Free Temperature Measurements of Object Surfaces in 1 Second
Standards
HACCP
Number of Batteries Required
1
Maximum Temperature Measured Degrees C
220 Degrees C
Maximum Temperature Measured Degrees F
428 Degrees F
Minimum Temperature Measured Degrees C
-33 Degrees C
Alert Type
Digital Display
Mounting Style
Handheld Only
Digital Display Screen Type
LCD

Dimensions

Battery Size
CR2032
Fits Chest Size
Min/Max Memory Automatic Hold and Lock Function, Contact-Free Temperature Measurements of Object Surfaces in 1 Second

Description

Thermometer, Laser Sighting Type Single Dot, Emissivity Adjustability Adjustable, Distance To Spot Ratio 1.3:1, Alert Type Digital Display, Field of View Not Applicable, Minimum Emissivity Setting 0.05, Maximum Emissivity Setting 1.0, Minimum Temperature Measured Degrees F -27.4 Degrees F, Maximum Temperature Measured Degrees F 428 Degrees F, Minimum Operating Temperature Degrees F -27.4 Degrees F, Maximum Operating Temperature Degrees F -27.4 Degrees F, Body Style Mini

Ratings & reviews