Shop All Barbed Tube Fittings
Thogus
Tee, 3/4 In, Barbed, Polyethylene, PK10
Mfr # TT9121212/P
Zoro # G2910144
product price: $7.69
/pk 10, $0.77/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Barb Size 3/4 in
- Fitting Connection Type Barbed
- Color Black
- Specific Pipe Fitting Shape Tee
Product Information
- Brand Thogus
- MFR # TT9121212/P
- Zoro # G2910144
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 3/4 in |
Tube Inside Dia. | 18/25 in |
Details
Description
Tee, Specific Fitting Shape Tee, Standards NSF 14 and 61 Listed, Color Black, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Butterfly Valve, Wafer, Size 4 In (HW232B)
- BEHRINGER Tube Clamp Kit, Tube 3/8 In, Carbon Steel (SH3038-PP)
- ZORO SELECT 2" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T4BNI13)
- LEGEND VALVE 1/2"x4" T-552PNL 1960 (108-061NL)
- THRIFCO PLUMBING Nylon 5/8 Barb X 3/4 Gh Adpt (9429304)
- PARKER 0.17" Barb x 1/8" FNPT Brass Female Branch Tee (237-4-2)
- PARKER 1/4" Barb x MNPT Low Lead Brass Adapter (L125HBL-4-4)
- SPEARS 1-1/2" Barbed PVC Coupling (1429-015)
- PARKER 0.17" Barb x 1/16" MNPT Brass Male Connector (28-4-1)
- PARKER 3/8" Compression x 0.17" Barb Brass Tee (233-6-6-4)
- COLDER Inline Insert, Acetal, Shut-Off, Barbed (PLCD22006)
- Thogus Tube Fittings