Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressr/Vacuum Pump, 1/20 HP, 60 Hz, 115V

  • Mfr # 2107CA20

  • Zoro # G2608934


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Compressor Type
Diaphragm
HP
1/20 hp
Voltage
115V AC
Full Load Amps
1.6
Max. Vacuum
23.2 in Hg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2107CA20
Zoro #
G2608934
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/8 in
Outlet Size
1/8 in
Overall Height
4.75 in
Overall Width
4.25 in
Overall Length
8 in

Details

Item
Compressor/Vacuum Pump
Compressor Type
Diaphragm
HP
1/20 hp
Voltage
115V AC
Full Load Amps
1.6
Max. Vacuum
23.2 in Hg
Max. PSI Cont./Int.
5/5
Free Air CFM @ 0 PSI
1.65
Free Air CFM @ 0 Vacuum
1.65
Hz
60
Free Air CFM @ 20 Vacuum
0.17
Maximum Continuous Pressure
5 psi
Pump Type
Diaphragm
Inlet Connection Type
NPT
Current Rating
1.6 A
Maximum Flow Rate
1.65 cfm @ 0 psi
Frequency
60 Hz
Flow Rate @ 0 psi
1.65 cfm
Maximum Intermittent Pressure
5 psi
Maximum Vacuum
23.2 in Hg
Outlet Connection Type
NPT
Output Power
3/64 hp

Description

Compressor/Vacuum Pump, Output Power 3/64 hp, Voltage 115V AC, Maximum Vacuum 23.2 in Hg, Maximum Continuous Pressure 5 psi, Maximum Intermittent Pressure 5 psi, Maximum Flow Rate 1.65 cfm @ 0 psi, Inlet Size 1/8 in, Inlet Connection Type NPT, Outlet Size 1/8 in, Outlet Connection Type NPT, Compressor Type Diaphragm, Current Rating 1.6 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.