Linear Shaft, 1/2 in D, Steel
Mfr # 1/2 SOFT CTL X 24
Zoro # G1609641
product price: $36.39
/eaKey Features
Shaft Dia.
1/2 in
Material
Steel
Type
Non Hardened Shaft
Dia. Tolerance Min.
0.497 in
For Use With
Ball Bushing Bearing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1/2 SOFT CTL X 24
Zoro #
G1609641
UPC #
-
Country of Origin
United States
Dimensions
Shaft Dia.
1/2 in
Length
24 in
Dia. Tolerance Min.
0.497 in
Dia. Tolerance Max.
0.5 in
Diameter Tolerance - Maximum
0.5 in
Diameter
1/2 in
Overall Length
24 in
Diameter Tolerance - Minimum
0.497 in
Details
Item
Linear Shaft
Material
Steel
Type
Non Hardened Shaft
For Use With
Ball Bushing Bearing
Finish
Polished
System of Measurement
Inch
Surface Roughness
8 uin
Core Type
Solid
Roughness
8 uin Ra
End Type
Plain Ends
Shaft Type
Non-Hardened Solid Shaft
Series
LinearRace
Weight Per Inch
0.055 lb
Tolerance Class
Soft
Description
Linear Shaft, System of Measurement Inch, Diameter 1/2 in, Shaft Type Non-Hardened Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 24 in, Surface Hardness - Minimum Not Applicable, Material Steel, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.497 in, Diameter Tolerance - Maximum 0.5 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.