Zoro Homepage

Rail Assy, Alum & Steel, 1.500 In D, 48 In

  • Mfr # SRA24L48

  • Zoro # G1141673


product price: $1,086.99
/ea
Free Shipping & Returns

Key Features

Shaft Dia.
1 1/2 in
Material
Aluminum Rail/1566 Carbon Steel Shaft
Min. Surface Hardness
60 RC
Mounting Hole from Shaft End
4 in
Type
Aluminum Rail/Steel Shaft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRA24L48
Zoro #
G1141673
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 1/2 in
Length
48 in
Mounting Hole Size
0.343
Dimension C
0.69 in
Dimension E
2.25 in
Base Width (In.)
3 in
Bolt Size
5/16
Dimension B
3 in
Diameter Tolerance Class
Class L
Center Height
2.5 in
Shaft Diameter
1 1/2 in
Shaft Length
48 in
Rail Base Overall Width
3 in

Details

Item
Pre-Drilled Linear Shaft Assembly
Material
Aluminum Rail/1566 Carbon Steel Shaft
Min. Surface Hardness
60 RC
Mounting Hole from Shaft End
4 in
Type
Aluminum Rail/Steel Shaft
For Use With
Thomson Open Style Linear Bearings
Mounting Hole Center to Center
8
Mounting Surface to Shaft Center (In.)
2.5 in
System of Measurement
Inch
Surface Roughness
8 uin
Support Rail Drilling
Pre-Drilled
Shaft Material
Steel
Shaft Drilling
Pre-Drilled
Support Rail Material
Aluminum

Description

Pre-Drilled Linear Shaft Assembly, System of Measurement Inch, Shaft Diameter 1 1/2 in, Shaft Length 48 in, Shaft Material Steel, Center Height 2.5 in, Rail Base Overall Width 3 in, Shaft Drilling Pre-Drilled, Support Rail Drilling Pre-Drilled, Surface Roughness 8 uin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.