Support Rail, Steel, 48in L, 0.812in H
Mfr # LSR-8
Zoro # G3421187
product price: $42.95
/eaKey Features
Shaft Dia.
1/2 in
Material
Steel
Bolt Size
#6
Type
Low Profile Support Rail
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LSR-8
Zoro #
G3421187
UPC #
-
Country of Origin
United States
Dimensions
Shaft Dia.
1/2 in
Length
48 in
Bolt Size
#6
Base Width (In.)
0.37 in
Mounting Hole Size
0.17 in
Dimension B
0.37 in
Overall Height
0.34 in
Mystery Dimension
0.812 in
Base Height
0.34 in
Compatible Shaft Diameter
1/2 in
Overall Length
48 in
Overall Width
0.37 in
Details
Item
Linear Shaft Support Rail
Material
Steel
Type
Low Profile Support Rail
Finish
Black Oxide
For Use With
60 Case Shafts
System of Measurement
Inch
Series
LSR
Profile Type
Low Profile
Mounting Surface to Shaft Center
0.562 in
Description
Linear Shaft Support Rail, System of Measurement Inch, Overall Length 48 in, Material Steel, Finish Black Oxide, Mounting Surface to Shaft Center 0.562 in, Overall Width 0.37 in, Overall Height 0.34 in, Mystery Dimension 0.812 in, Thread Size Not Applicable, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, Base Height 0.34 in, Profile Type Low Profile, Bolt Size #6, For Use With 60 Case Shafts, Mounting Hole Size 0.17 in, Series LSR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.