Men's 6-Inch Work Boot, 9 1/2 EEE, Steel Toe, 6 in H, Black, 804-6365

  • Mfr # 804-6365 3E 9.5

  • Zoro # G302589552


product price:  $190.00
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
Yes
Style Number
804-6365
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
804-6365 3E 9.5
Zoro #
G302589552
UPC #
840777175958
Country of Origin
United States

Dimensions

Size
9 1/2
Width
EEE
Height
6 in
Footwear Width
EEE
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
9 1/2

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
804-6365
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane, Rubber
Puncture Resistant Insole
No
Conductive
No
Heat Resistant
No
Footwear Shank
Yes
Metal Chip Resisting Sole
No
Metatarsal Guard
No
Standards
ASTM F2913
Non Metallic Upper
No
Chain Saw Cut Resistant
No
CSA Footwear Standard
No Puncture Protection
Non-Marking Sole
No
Predominant Footwear Color
Black
Footwear Construction Type
Direct Attach
Insulated
No
Upper Material Description
Leather
Safety Criteria
Oil-Resistant Sole
Removable Insole
Yes
Completely Non Metallic
No
Footwear Shank Type
Composite
Metatarsal Guard Style
None
Insole System
Removable
Liner Material
Waterproof Membrane
Shank Material
Composite
SATRA Rating- Forefoot Slip on Quarry Tile
SATRA TM411
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Max. Heat Rating
Not Rated
Oil Resisting Sole
Yes
Waterproof Type
Seam Sealed
Outsole Technology
Omni
Last Number or Name
6365
Electrical Hazard Rated
Yes
Upper Color
Black
Footwear Construction
Direct Attach
Non-Marking Upper
Yes
Chemical Resisting Sole
No
Footwear Sole Pattern
Lug
Static Dissipative
No
Insole Material
Polyurethane
Heel Style
Defined Heel
Footwear Style
6 in Work Boot
Features
Boots Can Tackle, Flexible, Lightweight, Self Cleaning
Midsole Material
Polyurethane
SATRA Rating- Heel Slip on Quarry Tile
None
Manufacturers Suggested Sole Slip Rating
Not Rated
Upper Boot Material
All Leather
Toe Cap Material
Steel
Insole Technology
Removable
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Heel Definition
Defined Heel
CSA Standards Met
No Puncture-Resistant Sole
Construction
Direct Attached
Liner Technology
Waterproof
Insole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Polyurethane, Rubber
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Composite
Outsole Technology (PRINT)
Omni
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Waterproof Membrane
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Not Rated
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Chemical Resisting Sole No, Color Black, Width EEE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.