Men's 8-Inch Work Boot, 8 EE, Steel Toe, 8 in H, Brown, 804-4378

  • Mfr # 804-4378 8EE

  • Zoro # G6614988


product price:  $295.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
804-4378
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
804-4378 8EE
Zoro #
G6614988
UPC #
014799881399
Country of Origin
United States

Dimensions

Size
8
Width
EE
Height
8 in
Footwear Width
EE
Heel Height
1/2 in
Overall Height
8 in
Size (PRINT)
8

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
804-4378
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Metal Chip Resisting Sole
No
Footwear Sole Pattern
Lug
Wide Toe Cap
No
Last Number or Name
4258
For Outdoor Traction
No
Chain Saw Cut Resistant
No
Conductive
No
Shank Material
Fiberglass
Ninety Degree Heel
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Welted
Max. Heat Rating
300 Degrees F
Satra Slip Test Results- Dairy Tile Oily
0.23
Upper Material Description
Leather
Insole System
Poron 4000 w/Memory Foam Insole & Arch Over Anti-Fatigue Mat Filler
Non Metallic Upper
No
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
0.63
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Better
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Lace Up
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily Wet
0.23
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
Yes
Puncture Resistant Insole
No
Predominant Footwear Color
Brown
Toe Shape
Round
Upper Boot Material
All Leather
Metatarsal System
No
Removable Insole
Yes
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
0.34
Insulated
No
Footwear Shank Type
Fiberglass
Completely Non Metallic
No
Footwear Style
8 in Work Boot
Chemical Resisting Sole
No
Insulation Type
None
Standards
F2413-17ASTM
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
Rubber
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.63, Dairy Tile (Oily): 0.23, Dairy Tile (Oily/Wet): 0.23, Dairy Tile (Wet): 0.34
Insole Material
Foam, Polyurethane
Insole Technology
Arch Over Anti-Fatigue Mat Filler, Perfed Poron(R) 4000
Construction
Welted
Toe Cap Material
Steel
All-Leather Upper
Yes
Maximum Heat Rating
300 Degrees F
Style Family
8-Inch Work Boot
Closure
Lace Up
Insole Material (PRINT)
Foam, Polyurethane
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Rubber
Shank Material (PRINT)
Fiberglass
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
300 Degrees F
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number 804-4378, Toe Cap Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.