Men's Hiker Boot, 7, Composite Toe, 6 in H, Black/Gray, 804-6290

  • Mfr # 804-6290 W 7

  • Zoro # G902684022


product price:  $130.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Gray
Width
W
Style Number
804-6290
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-6290 W 7
Zoro #
G902684022
UPC #
840777177389
Country of Origin
China

Dimensions

Size
7
Width
W
Footwear Width
W
Height
6 in
Boot Height
6 in
Heel Height
1 in
Size (PRINT)
7
Overall Height
6 in

Details

Item
Hiker Boot
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
804-6290
Upper Boot Material
Leather/Mesh
Waterproof
Yes
Features
Crosstrex 360 Outsole
Conductive
No
Insole System
Removable
Footwear Style
Hiker Boot
Ninety Degree Heel
No
Heat Resistant
No
Electrical Hazard Rated
Yes
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Best
Footwear Sole Pattern
Exclusive Design
Insole Material
Polyurethane
Laces Color
Black
Standards
ASTM F2913
Outsole Material
Rubber
Footwear Construction Type
Cemented
Footwear Closure Type
Side Zipper
Removable Insole
Yes
Footwear Construction
Cemented
Midsole Technology
Cemented
Completely Non Metallic
No
Footwear Shank Type
Composite
Insulated
No
Non-Marking Upper
Yes
Midsole Material
EVA
Oil Resisting Sole
Yes
Slip-Resistance Rating (SATRA Test Values)
Not Tested
Insulation Type
None
Metal Chip Resisting Sole
No
Waterproof Type
Waterproof Membrane
Shank Material
Composite
Last Number or Name
Crosstrex
Toe Style
Round Toe
Outsole Color
Black
Static Dissipative
No
Closure Type
Zip
Predominant Footwear Color
Black
For Outdoor Traction
Yes
Toe Shape
Round
Chain Saw Cut Resistant
No
Footwear Shank
Yes
Insole Color
Black
Non Metallic Upper
Yes
Upper Material
Leather, Mesh
Metatarsal Guard
No
Liner Material
Mesh
Resists
Slips
Chemical Resisting Sole
No
Metatarsal Guard Style
None
Heel Style
Defined Heel
Upper Color
Black/Gray
Outsole Technology
Crosstrex 360
Non-Marking Sole
No
Lugs
Plastic
Slip Resistant
Yes
Wide Toe Cap
No
Upper Material Description
Leather/Mesh
Safety Criteria
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Construction
Cemented
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Technology
Removable
Liner Material (PRINT)
Mesh
Heel Definition
Defined Heel
Chemical-Resisting Sole (PRINT)
No
Style Family
Hiker Boot
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Composite
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Toe Cap Material
Composite
Puncture-Resistant Sole (PRINT)
No
Midsole Technology (PRINT)
Cemented
Outsole Technology (PRINT)
Crosstrex 360
Gender (PRINT)
Men's
Closure
Side Zipper
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather, Mesh
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
All-Leather Upper
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No

Description

Work Boots,WaterPairoof CrossTrex,Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.