Shop All Plain-Toe Work Boots and Shoes
Thorogood Shoes
Work Boots, Comp, Mn, 11, Blk, PR
Mfr # 804-6190 11M
Zoro # G7431024
product price: $155.00
/pr
Free Shipping & Returns
$155.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Material Leather/Nylon Upper, Rubber Outsole
- Gender Unisex
- Toe Type Composite
Product Information
- Brand Thorogood Shoes
- MFR # 804-6190 11M
- Zoro # G7431024
- UPC # 014799701642
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 11 |
Footwear Width | M |
Heel Height | 1 in or Greater |
Height | 6 in |
Width | M |
Size (PRINT) | 11 |
Overall Height | 6 in |
Details
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width M, Gender Unisex, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Barricade Tag (TAR128)
- LYLE Emergency Sign, 14" W, 10" H, 0.040" Thick, U7-1107-NA_14x10 (U7-1107-NA_14x10)
- MSA SAFETY Fall Protection Harness, XL, Polyester (10206106)
- 3M Marking Tape, Roll, 4In W, 108 ft. L, Red (471)
- MUCK BOOT CO 13 Men's Black (CHS-000A/13)
- GEORGIA BOOT Georgia Boot Athens SuperLyte Waterproof Wellington Pull-On Boots (GB00549 M 105)
- 5.11 Boot, 9, R, Black, Plain, Unisex (12339)
- TALON TRAX Boots, Blue, 11, Mens, 15" H, Pull On, PR (445L45)
- VIKING 8 Unisex Black (VW49T-8)
- MUCK BOOT CO 8 Men's Black (CHS-000A/8)
- SKECHERS Athletic Shoes, 9-1/2, D, Black, Plain, PR (77040 -BLK 9.5)
- Thorogood Shoes Plain-Toe Work Boots and Shoes