2 Inch x 1 Inch Slip x Slip PVC Bushing SCH 80

  • Mfr # 8213336

  • Zoro # G509549670


product price:  $13.99
/ea

Key Features

Fitting Material
PVC
Connection Size
2 in x 1 in
Connection Type
Slip x Slip
Pipe Schedule
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8213336
Zoro #
G509549670
UPC #
25528156947
Country of Origin
China

Dimensions

Connection Size
2 in x 1 in

Details

Fitting Material
PVC
Connection Type
Slip x Slip
Item
Bushing
Pipe Schedule
80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.