
3 Inch Slip PVC Ball Valve, Blue Handle, Heavy Duty
Mfr # 6415217
Zoro # G109549735
product price: $61.25
/eaKey Features
Pipe Size
3 in
Connection Type
Slip
Body Material
PVC
Color - Valve Body
White Body, Blue Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6415217
Zoro #
G109549735
UPC #
48364152171
Country of Origin
China
Dimensions
Pipe Size
3 in
Details
Connection Type
Slip
Item
Ball Valve
Body Material
PVC
Color - Valve Body
White Body, Blue Handle
Description
Thrifco Plumbing 6415217 3 Inch Slip PVC Ball Valve - Blue Handle Heavy-Duty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.