Shop THRIFCO PLUMBING
See all product information
Create Account
3/8 Inch Comp. x 1/2 Inch FIP x 20 Inch Long Flexible Braided PVC Faucet Riser
- Mfr # 4400428
- Zoro # G209582496
product price:Â
$
8.15
/ea
Sold in multiples of 2 for
$16.30
Key Features
Material of Construction
PVC
Length (In.)
20 in
Includes
Full Flow Brass Barbs And Nickel Coated Brass Nuts
Features
Corrosion Resistant
Connection
3/8" Comp. x 1/2" FIP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4400428
- Zoro #
- G209582496
- UPC #
- 48314004284
- Country of Origin
- China
- Item
- Faucet Riser
- Material of Construction
- PVC
- Includes
- Full Flow Brass Barbs And Nickel Coated Brass Nuts
- Features
- Corrosion Resistant
- Connection
- 3/8" Comp. x 1/2" FIP
Dimensions
- Length (In.)
- 20 in
Description
Featuring multi-filament yarn braiding and reinforced non-toxic PVC core, this riser from Thrifco comes with a combination of compression and FIP connectors enabling easy and quick connection to your toilet. Braided tube allows easy flexibility without any crimping and makes installation easier. The unit is made to resist corrosive materials both inside and outside. Full flow brass barbs and nickel-plated brass hex nuts ensure versatile and convenient use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.