Shop THRIFCO PLUMBING
See all product information
Create Account
No. 50 1/2 Inch x 1/2 Inch Brass Flare FIP 90 Elbow
- Mfr # 4401176
- Zoro # G709531949
product price:Â
$
10.89
/ea
Key Features
Specific Fitting Shape
90 Degrees
Pipe Fitting Material
Brass
Connection Type
Flare x FIP
Connection Size (In.)
1/2 in x 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4401176
- Zoro #
- G709531949
- UPC #
- 48314011763
- Country of Origin
- China
- Specific Fitting Shape
- 90 Degrees
- Pipe Fitting Material
- Brass
- Item
- Elbow
- Connection Type
- Flare x FIP
Dimensions
- Connection Size (In.)
- 1/2 in x 1/2 in
Description
Thrifco Plumbing 4401176 #50 1/2 Inch x 1/2 Inch Brass Flare FIP 90 Elbow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.