Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No. B147-8 1/2 Inch Copper Flare Gasket

  • Mfr # 6936061

  • Zoro # G810077251


product price: $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Basic Fitting Material
Copper
Fitting Connection Type
Flare
Pipe Size - Pipe Fitting
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6936061
Zoro #
G810077251
UPC #
48369360618
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
1/2 in

Details

Basic Fitting Material
Copper
Fitting Connection Type
Flare
Item
Gasket

Description

Thrifco Plumbing 6936061 #B147-8 1/2 Inch Copper Flare Gasket.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.