Panel-Mount Compound Gauge, 30 to 0 to 400 psi, 6 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # FA-LFP-610-EG-WOB

  • Zoro # G6300379


product price:  $289.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FA-LFP-610-EG-WOB
Zoro #
G6300379
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
6 in
Length
3.31"
Nominal Dial Size
6 in
Case Depth
2.2 in
Case Diameter
6.3 in
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
6 in

Details

Item
Panel-Mount Compound Gauge
Accuracy
+/-1.0%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Fire Monitoring
Gauge Case Material
Zytel Nylon
Series
FA
Lens Material
Acrylic
Primary Pressure Range
30 to 0 to 400
Primary Scale Units
in Hg/psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
Yes
Blowout Safety Back
Yes
Smallest Graduation
10 psi
For Use With
Media Compatible with Bronze
Gauge Mounting Method
U Clamp
Characteristics
Reverse Dial, White On Black
Gauge Application
Fire Apparatus Panels
Gauge Filled With
Glycerin
Gauge Primary Range Smallest Graduation
10
Calibration Certificate Included
No
Case Color
Black
Gauge Secondary Range Values
0 to 30
Socket Material
Brass
Case Material
Zytel Nylon
Standards
ANSI
Wetted Materials
Brass / Bronze
Connection Type
MNPT
Dial Color
Black
Includes Vent Plug
No
Accuracy Grade
ANSI Grade 1A
Bezel Material
Stainless Steel
Removable Bezel
Yes
Field Fillable
No
Process Connection Gender
Male
Pressure Gauge Type
Industrial Pressure Gauge
Pressure Range Type
Compound
Scale Type
Single
Bezel Mounting Type
Threaded
Sensor Type
Bourdon Tube
Non-Sparking
No
Case Construction
Corrosion Resistant
Accuracy Scale
Full Scale
Cleaned for Oxygen Service
No
Gauge Case Liquid
Glycerin
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Dial Face Material
Aluminum
Vibration Resistance
Liquid-Filled
Mounting Hardware Included
Adhesive gasket
Dry Dampening Feature
None
Includes Calibration Certificate
No
Includes Mounting Hardware
No
Sensor Material
Phosphor Bronze
Compatible Process Media
Liquid
Freeze Resistant Movement
Yes
Maximum Pressure
400
Pointer Color
Black
Operating Temperature Range
-40 Degrees to 150 Degrees F
Compatible with Series
Universal
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Maximum
150 Degrees F
IP Rating
IP65
NEMA Enclosure Rating
4
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Primary Scale Pressure Measurement - Maximum
400 psi
Case Liquid
Glycerin
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Process Media Temperature - Maximum
140 Degrees F
Compatible with Brand
SPAN

Description

Panel-Mount Compound Gauge, Nominal Dial Size 6 in, Accuracy +/-1.0 Percent, Gauge Case Material Zytel Nylon, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0 to 400, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color Black, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products