Shop THUNDER GROUP

30 Cup Rice Cooker, Electric

  • Mfr # SEJ50000

  • Zoro # G723356030


product price:  $316.99
/ea
Free Shipping & Returns

Key Features

Overall Height
14 in
Capacity
30 C
Weight
15 lb
Color
White
Cord Length
3 ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SEJ50000
Zoro #
G723356030
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
14 in
Cord Length
3 ft
Overall Width
14 1/2 in
Overall Depth
16 1/4 in

Details

Capacity
30 C
Weight
15 lb
Color
White
Energy Star Compliant
Not Energy Star Compliant
Product Type
Rice Cooker
Includes
5 Cup Measuring Cup, Rice Spatula
Power Source
Electric
Item
Rice Cooker
Material
Aluminum, Stainless Steel
Voltage
110-120V
Wattage
1,780 W

Description

30 Cup Rice Cooker, Electric

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.