Shop All Spray Paint
Thurmalox Stove Paint
Brown, Metallic, 12 oz
Mfr # 270-12M
Zoro # G704145080
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Stove Paint
- Net Weight 12 oz
- Paint and Primer Surface Material Stove
- Application Method Spray
- Color Family Metallics
Product Information
- Brand Thurmalox Stove Paint
- MFR # 270-12M
- Zoro # G704145080
- UPC # 747925453947
- Country of Origin China
- Category Spray Paint
Details
Description
Thurmalox Stove Paint a high quality premium coating is available in a palette of decorative colors. Thurmalox Stove Paint takes stove restoration beyond traditional black; the line includes a rainbow of colors to match stove stovepipe and hearth accessories to a room s dTcor. This fast drying long lasting heat resistant silicone coating withstands intense heat up to 1200 degrees F and resists blistering peeling or flaking. It is an exceptional protective finish for numerous metal items that become hot while in use. Thurmalox Stove Paint enhances stoves and stovepipes fireplace andirons screens and grates barbecues gas grills and hibachis. For porcelain stoves simply topcoat Thurmalox 290 series decorative colors with Thurmalox 293 High Gloss Clear to create a porcelain-like appearance that retains its high gloss and luster to 500F. For exterior applications apply Thurmalox 245 Primer and 290 Topcoat. Thurmalox Stove Paint manufactured by Dampney Company Inc. of Everett Mass. is available in easy to use rosol spray cans and a one pint brushable black.
Our stove paint is not recommended for:Immersion service Direct contact with flame Cooking surfaces
Our stove paint is not recommended for:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL FINISHES 1 Qt Clear Exterior 450 Topcoat Water-Based Topcoat, Flat (QXF)
- THE BRUSH MAN 4” Poly Core Roller Cover - Economy, 3/8” Nap, 48PK (RC4-3/8-SINGLE)
- SEYMOUR MIDWEST InvertedTip Solvent Base White20oz (20-952)
- RUST-OLEUM Aluminum Oil-based Protective Enamel Paint 1 gal (7715-402)
- RUST-OLEUM Spray Paint, Orange, Fluorescent, 12 oz (1654830)
- RUST-OLEUM Rust Preventative Spray Paint, Clear, Gloss, 14 oz (V2102838)
- RUST-OLEUM Black Automotive Matte, Matte, 12 oz (263422)
- KRYLON 9 Oz White NOW Enamel Spray Paint (21212)
- KRYLON Paint Spry Gray Primer 12Oz (K05582007)
- KRYLON INDUSTRIAL Spray Paint, White, Gloss, 12 oz (K01501A07)
- RUST-OLEUM Ceiling Paint/Primer, Vertical Spray, 13 oz, WE (RST3688)
- Thurmalox Stove Paint Spray Paint