Purge Plug Kit
- Mfr # 903-71000-0000
- Zoro # G324155506
product price:Â
$
462.99
/ea
Free Shipping & Returns
Key Features
Material
Silicone
Includes
Process
TIG
Plug Diameter
1 1/4 in, 1 1/2 in, 1 3/4 in, 2 in, 2 1/2 in, 3 in, 3 1/2 in, 4 in
Plug Color
Blue, Cyan, Green, Magenta, Red, Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 903-71000-0000
- Zoro #
- G324155506
- UPC #
- -
- Country of Origin
- China
- Material
- Silicone
- Includes
- Process
- TIG
- Plug Color
- Blue, Cyan, Green, Magenta, Red, Yellow
- Number of Plugs
- 18
- Item
- Purge Plug Kit
- Shell Material
- Silicone
- Traction Material
- Silicone
Dimensions
- Plug Diameter
- 1 1/4 in, 1 1/2 in, 1 3/4 in, 2 in, 2 1/2 in, 3 in, 3 1/2 in, 4 in
- Compatible Pipe Diameter (Minimum)
- 1 1/4 in
- Compatible Pipe Diameter (Maximum)
- 4 in
- Barb Size
- 1/4 in
Description
Purge Plug Kit, Compatible Pipe Diameter (Maximum) 4 in, Compatible Pipe Diameter (Minimum) 1 1/4 in, Barb Size 1/4 in, Number of Plugs 18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.