Quck Disconnect Fitting, PK2
- Mfr # 903-79003-0000
- Zoro # G324155551
product price:Â
$
77.19
/pk of 2, $38.60/ea
Key Features
Type
QD Female Fitting To 1/8" NPT
Hose Fitting B Size
1/8 in
Hose Fitting A Connection Type
Quick Disconnect
Compatible with Series
All
Compatible Series
All
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 903-79003-0000
- Zoro #
- G324155551
- UPC #
- -
- Country of Origin
- China
Dimensions
- Hose Fitting B Size
- 1/8 in
Details
- Type
- QD Female Fitting To 1/8" NPT
- Item
- Quck Disconnect Fitting
- Hose Fitting A Connection Type
- Quick Disconnect
- Compatible with Series
- All
- Compatible Series
- All
Description
Quck Disconnect Fitting, Compatible with Series All, Compatible with Model Not Applicable, Reference Number Not Applicable, Type QD Female Fitting To 1/8 In. NPT, Hose Fitting A Connection Type Quick Disconnect, Hose Fitting A Gender Female, Hose Fitting B Connection Type NPT, Hose Fitting B Size 1/8 in, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.