Purge Plug Diffuser Kit
- Mfr # 903-76000-3000
- Zoro # G124155546
product price:Â
$
308.99
/ea
Free Shipping & Returns
Key Features
Number of Diffusers
3
Includes
(3) Quick Disconnect Shower Head, Quick Disconnect 10 ft Line, Quick Disconnect Regulator Fitting
Product Type
Shower Diffuser Kit
Hose Attachment Type
Quick Disconnect
Diffuser Material
Titanium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 903-76000-3000
- Zoro #
- G124155546
- UPC #
- -
- Country of Origin
- China
- Item
- Purge Plug Diffuser Kit
- Number of Diffusers
- 3
- Includes
- (3) Quick Disconnect Shower Head, Quick Disconnect 10 ft Line, Quick Disconnect Regulator Fitting
- Product Type
- Shower Diffuser Kit
- Hose Attachment Type
- Quick Disconnect
- Diffuser Material
- Titanium
- Diffuser Style
- Mesh
Description
Purge Plug Diffuser Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.