Quck Disconnect Fitting
- Mfr # 903-79001-0000
- Zoro # G224155538
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Hose Length
10 ft
For Gas Type
Argon
Compatible with Model
All
Compatible with Series
All
Compatible Series
All
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 903-79001-0000
- Zoro #
- G224155538
- UPC #
- -
- Country of Origin
- China
- Item
- Quck Disconnect Fitting
- For Gas Type
- Argon
- Compatible with Model
- All
- Compatible with Series
- All
- Compatible Series
- All
- For Use With
- All
Dimensions
- Hose Length
- 10 ft
Description
Quck Disconnect Fitting, Compatible with Series All, Compatible with Model All, Hose Length 10 ft, Hose Tube Material Silicone, Reference Number Not Applicable, For Gas Type Argon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.