Shop TICON
See all product information
Create Account
Purge Plug, PK2
- Mfr # 903-71063-0000
- Zoro # G424155475
product price:Â
$
92.69
/pk of 2, $46.35/ea
Key Features
Material
Silicone
Process
Purging
Number of Plugs
2
Compatible with Brand
Ticon
Barb Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 903-71063-0000
- Zoro #
- G424155475
- UPC #
- -
- Country of Origin
- China
- Material
- Silicone
- Item
- Purge Plug
- Process
- Purging
- Number of Plugs
- 2
- Compatible with Brand
- Ticon
- Shell Material
- Silicone
- Traction Material
- Silicone
Dimensions
- Barb Size
- 1/4 in
- Compatible Pipe Diameter (Minimum)
- 2 1/2 in
- Compatible Pipe Diameter (Maximum)
- 2 1/2 in
Description
Purge Plug, Compatible Pipe Diameter (Maximum) 2 1/2 in, Compatible Pipe Diameter (Minimum) 2 1/2 in, Barb Size 1/4 in, Number of Plugs 2, Compatible with Brand Ticon, Material Silicone, Process Purging, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.