Shop WALTER
See all product information
Create Account
Neutralizing Solution, 5 L, Spray Bottle
- Mfr # 54A023
- Zoro # G5014807
product price:Â
$
18.15
/ea
Key Features
For Use With
Mfr. No. 54D054, 54D114, 54D214
Application
Applied To Surface After Using SURFOX-H or SURFOX-T To Neutralize These Acids
Size
16.9 oz
Features
Neutralizes Acidic Solutions, VOC Free and Non-Flammable
Series
Surfox-N
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54A023
- Zoro #
- G5014807
- UPC #
- 662980845806
- Country of Origin
- Canada
- Item
- Neutralizing Solution
- For Use With
- Mfr. No. 54D054, 54D114, 54D214
- Application
- Applied To Surface After Using SURFOX-H or SURFOX-T To Neutralize These Acids
- Features
- Neutralizes Acidic Solutions, VOC Free and Non-Flammable
- Series
- Surfox-N
- pH (Minimum)
- 6 pH
- Cleaning Functions
- Prevents the Formation of Salt Deposits (Hazy White Discoloration) Around Welds Cleaned with Surfox
- Standards
- NSF Registered
- Form
- Liquid
- pH (Maximum)
- 12.9 pH
- Container Type
- Spray Bottle
- Product Type
- Neutralizing Solution
- Container Capacity
- 500 mL
- Compatible Material Type
- Aluminum, Stainless Steel, Titanium
- Agent Color
- Clear
- VOC Content
- 0 %
- Process
- Electrochemical Cleaning of Tig Welds
Dimensions
- Size
- 16.9 oz
- Fits Chest Size
- Neutralizes Acidic Solutions, VOC Free and Non-Flammable
Description
Neutralizing Solution, Product Type Neutralizing Solution, Container Capacity 500 mL, Container Type Spray Bottle, Series Surfox-N, Standards NSF Registered, Agent Color Clear, Cleaning Functions Prevents the Formation of Salt Deposits (Hazy White Discoloration) Around Welds Cleaned with Surfox, Compatible Material Type Aluminum, Stainless Steel, Titanium, Features Neutralizes Acidic Solutions, VOC Free and Non-Flammable, Form Liquid, pH (Maximum) 12.9 pH, pH (Minimum) 6 pH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.