Tillman
Blue Jacket size L
Mfr # 6230BL
Zoro # G0680709
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Closure Type snaps
- Heat Protection Type Sparks
- ANSI Class Not Rated
- Standards ASTM D6413-10, ASTM F1506
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 10" Chemical Resistant Gloves, PVC, L, 1 PR (6200SJ)
- SUPERIOR GLOVE Work Gloves, 3XL ( 12 ), Black/Orange (MXVSBE/XXXL)
- VIKING Viking Marine Kadett Boot Blue (VW24-7)
- BRADY Label Cartridge, Black on White, Labels/Roll: 240 (M-83-492)
- TILLMAN Cotton Welding Jacket (6230DH2X)
- TILLMAN Welding Jacket, Cotton, Green, L (623036L)
- TILLMAN Green Jacket size XL (6230XL)
- TILLMAN Cotton Welding Jacket (6230DH3X)
- TILLMAN Cotton Welding Jacket (6230DHXL)
- TILLMAN Welding Jacket, Cotton, Green, XL (623036XL)
- STEINER Welding Jacket, Black, Carbonized Fiber, 3XL (1360-3X)
- Tillman Workwear and Protective Clothing