Shop All Welding Jackets
Tillman
Blue Jacket size XL
Mfr # 6230BXL
Zoro # G0680666
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Color Navy
- Closure Type Snaps
- Fits Chest Size 48" to 50"
- Size XL
Product Information
- Brand Tillman
- MFR # 6230BXL
- Zoro # G0680666
- Country of Origin Mexico
- Category Welding Jackets
Dimensions
Fits Chest Size | 48" to 50" |
Size | XL |
Length | 30 in |
Details
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Lay-Flat, Color Navy, Fabric Weight 9 oz, Fall Protection Compatible No, Gender Men's, Heat Protection Type Sparks, High-Visibility No, Includes Mesh Back No, Includes Soapstone Pocket No, Length 30 in, Material Cotton, Number of Inside Pockets 1, Number of Outside Pockets 0, Passes ASTM F6413 Flame Test D6413-10, Size XL, Standards ASTM D6413-10, ASTM F1506, Total Number of Pockets 1, Garment Type Jacket, Welding Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Top Grain Cowhide Drivers, Keystone, PK12 (68-161SB/S)
- GUARDIAN EQUIPMENT Aqua-Guard Eyewash Station, Gravity-Fed, 16 gal Capacity, Portable (G1540)
- FALLTECH Compact Web Self-Retracting Device, 310 lb Load, 10 ft L, ANSI Z359.14-2012, OSHA CFR 1926.502, OSHA (82710SC1)
- MCR SAFETY Safety Glass, Scratch Resistant, Cord (MPH20G)
- TILLMAN Welding Jacket, Cotton, Green, L (623036L)
- TILLMAN Cotton Welding Jacket (6230DHM)
- TILLMAN Welding Jacket, Cotton, Green, XL (623036XL)
- TILLMAN Cotton Welding Jacket (6230DHXL)
- TILLMAN Green Jacket size M (6230M)
- TILLMAN Green Jacket size L (6230L)
- LINCOLN ELECTRIC Welding Jacket (K3114-XS)
- Tillman Workwear and Protective Clothing