Shop All Welding Jackets
Tillman
Green Jacket size 3X
Mfr # 62303X
Zoro # G0680639
product price: $29.69
/ea
Sold in multiples of 7 for $207.83
$207.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Material Cotton
- Closure Type Snaps
- Heat Protection Type Sparks
- ANSI Class Not Rated
Product Information
- Brand Tillman
- MFR # 62303X
- Zoro # G0680639
- Country of Origin Mexico
- Category Welding Jackets
Dimensions
Size | 3XL |
Fits Chest Size | 56" to 58" |
Length | 30 in |
Details
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Lay-Flat, Color Green, Fabric Weight 9 oz, Fall Protection Compatible No, Gender Men's, Heat Protection Type Sparks, High-Visibility No, Includes Mesh Back No, Includes Soapstone Pocket No, Length 30 in, Material Cotton, Number of Inside Pockets 1, Number of Outside Pockets 0, Passes ASTM F6413 Flame Test D6413-10, Size 3XL, Standards ASTM D6413-10, ASTM F1506, Total Number of Pockets 1, Garment Type Jacket, Welding Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 7, PR (STAGCXPU-7)
- BRADY 26 Lock Wall Mounted Group Lockout Tagout Box, Empty Yellow (GLB26)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with30"-36" Wire Staff (580W STD RED)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 11, 1 PR (62-401)
- TILLMAN Welding Jacket, Cotton, Green, L (623036L)
- TILLMAN Green Jacket size 2X (62302X)
- TILLMAN Green Jacket size M (6230M)
- TILLMAN Green Jacket size L (6230L)
- TILLMAN Cotton Welding Jacket (6230DHXL)
- TILLMAN Welding Jacket, Cotton, Green, XL (623036XL)
- MILLER ELECTRIC ArcArmor Welding Jacket, Royal/Nvy, Ctn INDURA, XL (258099)
- Tillman Welding Jackets