Tillman

Green Jacket size


product price: $33.65
/ea
Sold in multiples of 6 for $201.90

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Cotton
  • Closure Type Snaps
  • Heat Protection Type Sparks
  • ANSI Class Not Rated
  • Standards ASTM D6413-10, ASTM F1506
See all product information

Product Information

Dimensions

Size 2X
Length 36 in

Details

Item Jacket
Material Cotton
Closure Type Snaps
Heat Protection Type Sparks
ANSI Class Not Rated
Standards ASTM D6413-10, ASTM F1506
Color Green
Number of Outside Pockets 0
Number of Inside Pockets 1
Gender Men's
Fabric Weight 9 oz
Garment Type Jacket
High-Visibility No
Passes ASTM F6413 Flame Test D6413-10
Collar Style Lay-Flat
Includes Soapstone Pocket No
Includes Mesh Back No
Fall Protection Compatible No
Number of Pockets 1

Description

ANSI Class Not Rated, Closure Type Snaps, Collar Style Lay-Flat, Color Green, Fabric Weight 9 oz, Fall Protection Compatible No, Gender Men's, Heat Protection Type Sparks, High-Visibility No, Includes Mesh Back No, Includes Soapstone Pocket No, Length 36 in, Material Cotton, Number of Inside Pockets 1, Number of Outside Pockets 0, Passes ASTM F6413 Flame Test D6413-10, Size 2XL, Standards ASTM D6413-10, ASTM F1506, Total Number of Pockets 1, Garment Type Jacket, Welding Jacket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.