Shop All Welding Jackets
Tillman
Green Jacket size
Mfr # 62304X
Zoro # G1379765
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4Xl
- Material Cotton
- Closure Type snaps
- Heat Protection Type Sparks
- ANSI Class Not Rated
Product Information
- Brand Tillman
- MFR # 62304X
- Zoro # G1379765
- Country of Origin Mexico
- Category Welding Jackets
Dimensions
Size | 4Xl |
Fits Chest Size | 60" to 62" |
Length | 30 in |
Details
Description
ANSI Class Not Rated, Closure Type Snaps, Collar Style Lay-Flat, Color Green, Fabric Weight 9 oz, Fall Protection Compatible No, Gender Men's, Heat Protection Type Sparks, High-Visibility No, Includes Mesh Back No, Includes Soapstone Pocket No, Length 30 in, Material Cotton, Number of Inside Pockets 1, Number of Outside Pockets 0, Passes ASTM F6413 Flame Test D6413-10, Size 4XL, Standards ASTM D6413-10, ASTM F1506, Total Number of Pockets 1, Garment Type Jacket, Welding Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek 400 FC Boot Covers, Slip Resist, 1Size, Gray, PK100 (FC454SGY00010000)
- RADIANS Radians Nordic Blaze(R) 3-in-1 Thermal Balaclava (RWL22SE)
- SELLSTROM Safety Goggles, Clear Uncoated Lens, 880 Series (S88000)
- RADIANS Radians Neck Cord (NC-BLUE)
- TILLMAN Green Jacket size L (6230L)
- TILLMAN Cotton Welding Jacket (6230DH2X)
- TILLMAN Cotton Welding Jacket (6230DHL)
- TILLMAN Welding Jacket, Cotton, Green, L (623036L)
- TILLMAN Cotton Welding Jacket (6230DHM)
- TILLMAN Cotton Welding Jacket (6230DHXL)
- STEINER Welding Jacket, Black, Carbonized Fiber, XL (1360-X)
- Tillman Welding Jackets